FLRECTWISTLOCK30A3-250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLRECTWISTLOCK30A3-250V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2726
  • Mfr. Model # HBL2726
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Number of Poles 3
  • Colour White
  • Item Flanged Receptacle
  • HP 3
  • Number of Wires 4
  • NEMA Configuration L15-30R
  • Voltage 250
  • Phase 3
  • Amps 30
  • Material Nylon/Valox
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • Standards UL/CSA
  • Wiring Style Standard
  • IP Rating 20
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list