Skip Content
FLRECTWISTLOCK20A3-480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLRECTWISTLOCK20A3-480V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2436
  • Mfr. Model # HBL2436
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • HP 5
  • Item Flanged Receptacle
  • Number of Poles 3
  • Number of Wires 4
  • NEMA Configuration L16-20R
  • Amps 20
  • Phase 3
  • Voltage 480
  • Material Thermoplastic Elastomer
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4X, 12
  • Special Features With Cover
  • Standards UL/CSA
  • Wiring Style Standard
  • IP Rating 44
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list