Skip Content
FLRECTWISTLOCK20A277VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLRECTWISTLOCK20A277VAC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL2336
  • Mfr. Model # HBL2336
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Number of Poles 2
  • HP 2
  • Number of Wires 3
  • Item Flanged Receptacle
  • Phase 1
  • NEMA Configuration L7-20R
  • Voltage 277
  • Amps 20
  • Material Thermoplastic Elastomer
  • Grade Industrial
  • Mounting Type Flush Mount
  • NEMA Rating 4, 4X, 12
  • Special Features With Cover
  • Standards UL/CSA
  • IP Rating 44
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list