Skip Content
FLREC STRBLADE 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLREC STRBLADE 15A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5256
  • Mfr. Model # HBL5256
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Description Designed to Accept Molded On Connector Bodies
  • Accessory Group F
  • Colour Brown
  • Item Flanged Receptacle
  • HP 0.5
  • Number of Poles 2
  • Number of Wires 3
  • Application Environment Industrial Environments
  • Sub-Category Flanged Receptacles
  • Material Phenolic
  • Standards UL Listed, CSA Certified, NEMA WD-6
  • Number of Gangs 1
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Amps - Plugs and Receptacles 15
  • Mounting Type - Plugs and Receptacles Panel
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Side
  • Outlet Type - Plugs and Receptacles Single
  • Color - Plugs and Receptacles Brown
  • Item - Plugs and Receptacles Flanged Receptacle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List