Skip Content
FLREC SB 2P3W 15A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLREC SB 2P3W 15A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5279C
  • Mfr. Model # HBL5279C
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accessory Group F
  • Colour White
  • Description Designed to Accept Molded On Connector Bodies
  • HP 0.5
  • Item Flanged Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Application Environment Industrial Environments
  • Sub-Category Flanged Receptacles
  • Material Nylon
  • Phase 1
  • Number of Gangs 1
  • Standards UL Listed, CSA Certified
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Panel
  • Type - Plugs and Receptacles Straight Blade
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles White
  • Wiring Method - Plugs and Receptacles Back
  • Outlet Type - Plugs and Receptacles Single
  • Item - Plugs and Receptacles Flanged Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list