Skip Content
FLRBRM WIRE/TAMPC WRE/TMPCO 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLRBRM WIRE/TAMPC WRE/TMPCO 18IN

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTSB305218
  • Mfr. Model # SB305218
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 1671
  • Shipping Weight 2.06 lbs

Product Details

Wire/tampico composition. Heat resistant. Ideal for fabrication/welding shops.

Technical Specs

  • Item 18" Wire/Tampico Push Broom
  • Bristle Color Black
  • Block Material Lacquered Hardwood
  • Trim Length 2-3/4"
  • Block Size 18"
  • Bristle Material Black
  • Broom Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list