Skip Content
FLR UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLR UNIT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROC38221-600
  • Mfr. Model # C38221-600
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Item Filter/Regulator and Lubricator
  • Includes -
  • Drain Type Manual
  • Adjustment Knob Standard
  • Gauge Port Size 1/8
  • Bowl Material Polycarbonate
  • Max. Flow 58 cfm
  • Max. Temp. 125 Degrees F
  • Overall Height 8.21"
  • Overall Width 3.27"
  • Number of Pieces 2
  • Pipe Size 1/4" NPT
  • Adjustment Range 0 - 140 PSI
  • Max. Pressure 150 PSI
  • Bowl Size 1.3 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list