Skip Content
FLR SIGN WATCH YOUR STEP 8 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLR SIGN WATCH YOUR STEP 8 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS213
  • Mfr. Model # MFS213
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Floor Sign
  • Legend Watch Your Step
  • UV Resistant No
  • Glow-in-the-Dark No
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • ANSI Compliant Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Circle
  • Width 8"
  • Height 8"
  • Thickness 0.020"
  • Legend Style Text and Symbol
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Vinyl
  • Sign Subject Matter Accident Prevention
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list