Skip Content
FLR SIGN SLIPPERY WHEN WET 17 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLR SIGN SLIPPERY WHEN WET 17 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS723
  • Mfr. Model # MFS723
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Floor Sign
  • Legend Slippery When Wet
  • Glow-in-the-Dark No
  • Double-Sided No
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Sign Shape Circle
  • Width 17"
  • Height 17"
  • Thickness 0.020"
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Legend Style Text and Symbol
  • Sign Material Vinyl
  • Sign Subject Matter Accident Prevention
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color Yellow
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list