FLR SIGN LEGEND KEEP CLEAR 6 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLR SIGN LEGEND KEEP CLEAR 6 X 24

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSD637
  • Mfr. Model # PSD637
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.195 lbs

Technical Specs

  • Item Caution Sign
  • Width 24"
  • Height 6"
  • Material Clear Grit, Laminated Vinyl
  • Legend Keep Clear
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Thickness 25 mil
  • Language English
  • Legend Style Text
  • Subject Matter Instruction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list