Skip Content
FLR SIGN FLOOR KEEP AISLES 8 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLR SIGN FLOOR KEEP AISLES 8 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS215
  • Mfr. Model # MFS215
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Floor Sign
  • Legend Keep Aisles Clear
  • Glow-in-the-Dark No
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Double-Sided No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Circle
  • Height 8"
  • Width 8"
  • Thickness 0.020"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Legend Style Text
  • Header No Header
  • Sign Material Vinyl
  • Sign Legend Color Black
  • Sign Subject Matter Keep Clear
  • Sign Background Color Blue, White
  • Printed Language English
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list