Skip Content
FLR SIGN FIRE EXTGSHER 3 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLR SIGN FIRE EXTGSHER 3 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS606
  • Mfr. Model # MFS606
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Floor Sign
  • Legend Fire Extinguisher
  • Height 3"
  • Width 3"
  • Thickness 0.020"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Material Vinyl
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Floor
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Circle
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list