FLR SIGN DO NOT ENTER 17 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLR SIGN DO NOT ENTER 17 DIA

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMFS2517
  • Mfr. Model # MFS2517
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Legend Do Not Enter
  • Item Floor Sign
  • Operating Temp. Range -20 Degrees F - 140 Degrees F
  • Glow-in-the-Dark No
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Circle
  • Height 17"
  • Width 17"
  • Thickness 0.020"
  • Header No Header
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Legend Style Text and Symbol
  • Sign Material Vinyl
  • Sign Subject Matter Exit and Entrance
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red
  • Sign Mounting Style Adhesive Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list