Skip Content
FLR SGN,17 DMND,SFTY SHOES REQD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLR SGN,17 DMND,SFTY SHOES REQD

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSR422
  • Mfr. Model # PSR422
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Technical Specs

  • Height 17"
  • Material Overlaminate Adhesive Vinyl with Pebble Texture
  • Item Slip-Gard(TM) Floor Sign
  • Width 17"
  • Legend Safety Shoes Required
  • Legend/Background Color Black on Yellow
  • Mounting Style Surface
  • Language English
  • Legend Style Text and Symbol
  • Subject Matter Personal Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list