Skip Content
FLR SGN,17 DMND,PED SYM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLR SGN,17 DMND,PED SYM

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSR408
  • Mfr. Model # PSR408
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Technical Specs

  • Item Slip-Gard(TM) Floor Sign
  • Height 17"
  • Material Overlaminate Adhesive Vinyl with Pebble Texture
  • Width 17"
  • Legend/Background Color Black on Yellow
  • Subject Matter Traffic-Industrial
  • Legend Style Symbol
  • Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list