Skip Content
FLP WHL 8X1X1 120 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 8X1X1 120 GRT MRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23075
  • Mfr. Model # 23075
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 583
  • Shipping Weight 1.67 lbs

Product Details

Merit grind-o-flex large diameter flap wheel is for polishing-grinding jobs in production work as well as clean-up and maintenance tools. Formed of abrasive flaps secured to a sturdy steel flange for extra strength. Size 8 x 1 x 1. 120 Grit.

Technical Specs

  • Width 1"
  • Arbor Size 1"
  • Grit 120
  • Diameter 8"
  • Grade Fine
  • Item Unmounted Flap Wheel With Arbor Hole
  • Max. RPM 4500
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list