Skip Content
FLP WHL 6X2X1 40 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 6X2X1 40 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99290
  • Mfr. Model # 99290
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 583
  • Shipping Weight 1.0 lbs

Product Details

Merit grind-o-flex large diameter flap wheel is for polishing-grinding jobs in production work as well as clean-up and maintenance tools. Formed of abrasive flaps secured to a sturdy steel flange for extra strength. Size 6 x 2 x 1. 40 Grit.

Technical Specs

  • Width 2"
  • Item Mounted Abrasive Flap Wheel
  • Grit 40
  • Grade Coarse
  • Max. RPM 6000
  • Diameter 6"
  • Series NEON
  • Arbor Size 1"
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List