Skip Content
FLP WHL 6X1X1 120 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 6X1X1 120 GRT MRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23014
  • Mfr. Model # 23014
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 583
  • Shipping Weight 3.78 lbs

Product Details

Merit grind-o-flex large diameter flap wheel is for polishing-grinding jobs in production work as well as clean-up and maintenance tools. Formed of abrasive flaps secured to a sturdy steel flange for extra strength. Size 6 x 1 x 1. 120 Grit.

Technical Specs

  • Grit 120
  • Width 1"
  • Arbor Size 1"
  • Diameter 6"
  • Item Flap Wheel
  • Max. RPM 6000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list