FLP WHL 6X1-1/2X1 80 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP WHL 6X1-1/2X1 80 GRT MRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN23023
  • Mfr. Model # 23023
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 583
  • Shipping Weight 1.0 lbs

Product Details

Merit grind-o-flex large diameter flap wheel is for polishing-grinding jobs in production work as well as clean-up and maintenance tools. Formed of abrasive flaps secured to a sturdy steel flange for extra strength. Size 6 x 1-1/2 x 1. 80 Grit.

Technical Specs

  • Diameter 6"
  • Item Mounted Abrasive Flap Wheel
  • Max. RPM 6000
  • Series MERIT

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list