Skip Content
FLP WHL 4X1X5/8 60 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 4X1X5/8 60 GRT MRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22034
  • Mfr. Model # 22034
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 583
  • Shipping Weight 0.4 lbs

Product Details

Merit grind-o-flex large diameter flap wheel is for polishing-grinding jobs in production work as well as clean-up and maintenance tools. Formed of abrasive flaps secured to a sturdy steel flange for extra strength. Size 4 x 1 x 5/8. 60 Grit.

Technical Specs

  • Width 1"
  • Arbor Size 5/8"
  • Grit 60
  • Diameter 4"
  • Item Unmounted Flap Wheel With Arbor Hole
  • Grade Medium
  • Max. RPM 12,000
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list