Skip Content
FLP WHL 3X1X1/4 240 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 3X1X1/4 240 GRT MRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN35339
  • Mfr. Model # 35339
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Grit 240
  • Grade Very Fine
  • Width 1"
  • Item Mounted Abrasive Flap Wheel
  • Max. RPM 20,000
  • Series MERIT
  • Shank Type Straight
  • Diameter 3"
  • Abrasive Type Coated
  • Shank Size 1/4"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list