FLP WHL 3X1/2X1/4 180 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP WHL 3X1/2X1/4 180 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99268
  • Mfr. Model # 99268
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 582
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 3 inch x 1/2 inch x 1/4 inch. Grit 180.

Technical Specs

  • Item Abrasive Flap Wheel
  • Grade Very Fine
  • Grit 180
  • Series NEON
  • Shank Size 1/4"
  • Max. RPM 20,000
  • Shank Type Straight
  • Diameter 3"
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list