Skip Content
FLP WHL 3/8X3/8X1/8 80 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP WHL 3/8X3/8X1/8 80 GRT MRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37471
  • Mfr. Model # 37471
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Mounted Abrasive Flap Wheel
  • Max. RPM 40,000
  • Grade Medium
  • Grit 80
  • Width 3/8"
  • Series MERIT
  • Shank Type Straight
  • Abrasive Type Coated
  • Diameter 3/8"
  • Shank Size 1/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list