Skip Content
Discontinued with Replacement
FLP WHL 3/8X3/8X1/8 180 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 3/8X3/8X1/8 180 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99226
  • Mfr. Model # 99226
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FLP WHL 3/8X3/8X1/8 180 GRT MRT

Price: NA

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 3/8 inch x 3/8 inch x 1/8 inch. Grit 180.

Technical Specs

  • Grade Very Fine
  • Item Abrasive Flap Wheel
  • Width 3/8"
  • Grit 180
  • Max. RPM 40,000
  • Series NEON
  • Shank Size 1/8"
  • Shank Type Straight
  • Diameter 3/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list