Skip Content
FLP WHL 2X1X1/4 40 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 2X1X1/4 40 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99094
  • Mfr. Model # 99094
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 582
  • Shipping Weight 0.125 lbs

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 2 inch x 1 inch x 1/4 inch. Grit 40.

Technical Specs

  • Width 1"
  • Item Mini Flap Wheel With Steel Shank
  • Grade Coarse
  • Grit 40
  • Max. RPM 25,000
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 2"
  • Abrasive Type Coated
  • Series Neon
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list