Skip Content
FLP WHL 2X1X1/4-20 60 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLP WHL 2X1X1/4-20 60 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN94192
  • Mfr. Model # 94192
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Mounted Abrasive Flap Wheel
  • Width 1"
  • Max. RPM 25,000
  • Grade Medium
  • Grit 60
  • Series NEON
  • Shank Type Threaded
  • Diameter 2"
  • Shank Size 1/4"-20
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list