Skip Content
Discontinued with Replacement
FLP WHL 2X1X1/4-20 180 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 2X1X1/4-20 180 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99280
  • Mfr. Model # 99280
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
FLAP WHEEL 2X1X1/4-20 180

Price: NA

Technical Specs

  • Item Abrasive Flap Wheel
  • Grade Very Fine
  • Width 1"
  • Grit 180
  • Series NEON
  • Max. RPM 25,000
  • Shank Type Threaded
  • Shank Size 1/4"-20
  • Diameter 2"
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list