Skip Content
FLP WHL 2X1/2X1/4-20 120 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 2X1/2X1/4-20 120 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99278
  • Mfr. Model # 99278
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 1/2"
  • Item Mounted Abrasive Flap Wheel
  • Grit 120
  • Grade Fine
  • Max. RPM 25,000
  • Series NEON
  • Shank Type Threaded
  • Shank Size 1/4"-20
  • Abrasive Type Coated
  • Diameter 2"
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list