Skip Content
FLP WHL 2X1/2X1/4 180 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 2X1/2X1/4 180 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99258
  • Mfr. Model # 99258
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 582
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 2 inch x 1/2 inch x 1/4 inch. Grit 180.

Technical Specs

  • Item Abrasive Flap Wheel
  • Max. RPM 25,000
  • Width 1/2"
  • Grade Very Fine
  • Grit 180
  • Series NEON
  • Shank Type Straight
  • Abrasive Type Coated
  • Diameter 2"
  • Shank Size 1/4"
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list