Skip Content
FLP WHL 2X1/2X1/4 120 GRT MRT MT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 2X1/2X1/4 120 GRT MRT MT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49823A
  • Mfr. Model # 49823A
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Mounted Flap Wheel
  • Grade Fine
  • Width 1/2"
  • Grit 120
  • Series Merit Metal
  • Max. RPM 25,000
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 2"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list