Skip Content
FLP WHL 2X1 1/2X1/4 60 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 2X1 1/2X1/4 60 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99098
  • Mfr. Model # 99098
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 582
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 2 inch x 1-1/2 inch x 1/4 inch. Grit 60.

Technical Specs

  • Item Mini Flap Wheel With Steel Shank
  • Width 1-1/2"
  • Grade Medium
  • Grit 60
  • Max. RPM 25,000
  • Series Neon
  • Shank Type Straight
  • Diameter 2"
  • Shank Size 1/4"
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List