!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLP WHL 2-1/2X1X1/4 80 GRT NEON

FLP WHL 2-1/2X1X1/4 80 GRT NEON

NORTON

FLP WHL 2-1/2X1X1/4 80 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLP WHL 2-1/2X1X1/4 80 GRT NEON

FLP WHL 2-1/2X1X1/4 80 GRT NEON

NORTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NRN99263
  • Mfr. Model # 99263
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 2-1/2 inch x 1 inch x 1/4 inch. Grit 80.

Technical Specs

  • Item Mini Flap Wheel W/ Steel Shank
  • Abrasive Type Coated
  • Series Neon
  • Grade Medium
  • Abrasive Material Ceramic
  • Grit 80
  • Shank Size 1/4"
  • Shank Type Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list