Skip Content
FLP WHL 2-1/2X1X1/4 60 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 2-1/2X1X1/4 60 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99262
  • Mfr. Model # 99262
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 582
  • Shipping Weight 0.15 lbs

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 2-1/2 inch x 1 inch x 1/4 inch. Grit 60.

Technical Specs

  • Grit 60
  • Item Mini Flap Wheel With Steel Shank
  • Width 1"
  • Grade Medium
  • Max. RPM 20,000
  • Series Neon
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 2-1/2"
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list