Skip Content
FLP WHL 1X5/8X1/4-20 80 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 1X5/8X1/4-20 80 GRT MRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31002
  • Mfr. Model # 31002
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Grade Medium
  • Width 5/8"
  • Item Flap Wheel With Shank
  • Grit 80
  • Shank Size 1/4"-20
  • Diameter 1"
  • Max. RPM 30,000
  • Shank Type Threaded
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list