Skip Content
FLP WHL 1X1X1/4 60 GRT MRT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 1X1X1/4 60 GRT MRT METAL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49804
  • Mfr. Model # 49804
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Width 1"
  • Item Flap Wheel
  • Grade Medium
  • Shank Size 1/4"
  • Diameter 1"
  • Series Merit Metal
  • Grit 60
  • Shank Type Straight
  • Max. RPM 30,000
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List