Skip Content
FLP WHL 1X1X1/4-20 180 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 1X1X1/4-20 180 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99269
  • Mfr. Model # 99269
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Mounted Abrasive Flap Wheel
  • Grade Very Fine
  • Width 1"
  • Grit 180
  • Max. RPM 30,000
  • Series NEON
  • Abrasive Type Coated
  • Shank Size 1/4"-20
  • Shank Type Threaded
  • Diameter 1"
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list