Skip Content
FLP WHL 1X1X1/4-20 120 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 1X1X1/4-20 120 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN94191
  • Mfr. Model # 94191
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Mounted Abrasive Flap Wheel
  • Max. RPM 30,000
  • Grade Fine
  • Grit 120
  • Width 1"
  • Series NEON
  • Shank Size 1/4"-20
  • Shank Type Threaded
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Diameter 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list