Skip Content
FLP WHL 1X1X1/4 120 GRT MRT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 1X1X1/4 120 GRT MRT METAL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49806
  • Mfr. Model # 49806
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Width 1"
  • Shank Size 1/4"
  • Item Flap Wheel
  • Grade Fine
  • Diameter 1"
  • Grit 120
  • Series Merit Metal
  • Shank Type Straight
  • Max. RPM 30,000
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list