Skip Content
FLP WHL 1-3/8X5/8X1/4 80 GRT NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP WHL 1-3/8X5/8X1/4 80 GRT NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99248
  • Mfr. Model # 99248
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 582
  • Shipping Weight 1.0 lbs

Product Details

Norton Neon flap wheel. Features a premium abrasive and aluminum oxide blend on a cotton backing. Size 1-3/8 inch x 5/8 inch x 1/4 inch. Grit 80.

Technical Specs

  • Item Mini Flap Wheel With Steel Shank
  • Width 5/8"
  • Grade Medium
  • Grit 80
  • Series Neon
  • Max. RPM 30,000
  • Shank Type Straight
  • Shank Size 1/4"
  • Diameter 1-3/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list