Skip Content
FLP WHL 1-3/8X5/8X1/4 80 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP WHL 1-3/8X5/8X1/4 80 GRT MRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37321
  • Mfr. Model # 37321
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Mounted Abrasive Flap Wheel
  • Width 5/8"
  • Grade Medium
  • Grit 80
  • Max. RPM 30,000
  • Shank Type Straight
  • Series MERIT
  • Shank Size 1/4"
  • Abrasive Type Coated
  • Diameter 1-3/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list