Skip Content
FLP WHL 1-3/8X5/8X1/4-20 80 GRT NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 1-3/8X5/8X1/4-20 80 GRT NEO

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99271
  • Mfr. Model # 99271
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 5/8"
  • Item Mounted Abrasive Flap Wheel
  • Grit 80
  • Grade Medium
  • Max. RPM 30,000
  • Series NEON
  • Shank Type Threaded
  • Shank Size 1/4"-20
  • Diameter 1-3/8"
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list