Skip Content
Discontinued with Replacement
FLP WHL 1-3/8X5/8X1/4-20 60 GRT NEO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 1-3/8X5/8X1/4-20 60 GRT NEO

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99270
  • Mfr. Model # 99270
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
FLAP WHEEL 1-3/8X5/8X1/4-20 60

Price: NA

Technical Specs

  • Item Abrasive Flap Wheel
  • Width 5/8"
  • Grade Medium
  • Series NEON
  • Grit 60
  • Max. RPM 30,000
  • Shank Type Threaded
  • Diameter 1-3/8"
  • Shank Size 1/4"-20
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list