FLP WHL 1-3/8X5/8X1/4-20 120 GRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 1-3/8X5/8X1/4-20 120 GRT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN32003
  • Mfr. Model # 32003
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Grade Fine
  • Item Mounted Abrasive Flap Wheel
  • Grit 120
  • Max. RPM 30,000
  • Shank Type Threaded
  • Series MERIT
  • Shank Size 1/4"-20
  • Diameter 1-3/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list