Skip Content
FLP WHL 1 1/2X1X1/4 80 GRT MRT META close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP WHL 1 1/2X1X1/4 80 GRT MRT META

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49817
  • Mfr. Model # 49817
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Flap Wheel
  • Grade Medium
  • Width 1"
  • Shank Size 1/4"
  • Diameter 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list