FLP WHL 1 1/2X1/2X1/4 80 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP WHL 1 1/2X1/2X1/4 80 GRT MRT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49811A
  • Mfr. Model # 49811A
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Mounted Flap Wheel
  • Series Merit Metal
  • Grade Medium
  • Max. RPM 25,000
  • Shank Size 1/4"
  • Grit 80
  • Shank Type Straight
  • Diameter 1-1/2"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list