Skip Content
FLP WHL 1 1/2X1/2X1/4 60 GRT MRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLP WHL 1 1/2X1/2X1/4 60 GRT MRT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49810A
  • Mfr. Model # 49810A
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Mounted Flap Wheel
  • Width 1/2"
  • Grit 60
  • Grade Medium
  • Max. RPM 25,000
  • Series Merit Metal
  • Shank Type Straight
  • Diameter 1-1/2"
  • Shank Size 1/4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list