Skip Content
FLP DISC 7X7/8 60 GRT T29 RD HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 7X7/8 60 GRT T29 RD HT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04336
  • Mfr. Model # 04336
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 585
  • Shipping Weight 1.0 lbs

Product Details

Norton RedHeat Type 29 flap disc. Ceramic and alumina abrasive grain. Polyester and cotton flaps are mounted on a fiberglass backing. Size 7 inches. Arbor 7/8 inch. Grit 60.

Technical Specs

  • Grit 60
  • Disc Dia. 7"
  • Mounting Size 7/8"
  • Disc Type Type 29
  • Grade Medium
  • Item Arbor Mount Flap Disc
  • Series Redheat
  • Max. RPM 8600
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Abrasive Type Coated
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List