Skip Content
FLP DISC 7X7/8 40 GRT T27 HD NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 7X7/8 40 GRT T27 HD NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99071
  • Mfr. Model # 99071
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Neon Type 27 high density flap discs. Extra large flaps provide 50% more usable abrasive than regular flap discs. Size 7 x 7/8, grit 40.

Technical Specs

  • Item Flap Disc
  • Grade Coarse
  • Grit 40
  • Max. RPM 8600
  • Disc Type Type 27
  • Series Neon High Density
  • Mounting Size 7/8"
  • Disc Dia. 7"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list