FLP DISC 7X7/8 40 GRT T27 BLU FIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLP DISC 7X7/8 40 GRT T27 BLU FIRE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99160
  • Mfr. Model # 99160
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 584
  • Shipping Weight 0.65 lbs

Product Details

Norton BlueFire Type 27 flap disc. High performance zirconia alumina abrasive grain. Durable Y-weight polyester flaps mounted on a trimmable plastic backing plate. Size 7 inches. Arbor 7/8 inch. Grit 40.

Technical Specs

  • Item Flap Disc
  • Max. RPM 8600
  • Series Bluefire
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list