Skip Content
FLP DISC 7X7/8 36 GRT T27 HD NEON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLP DISC 7X7/8 36 GRT T27 HD NEON

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99070
  • Mfr. Model # 99070
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Neon Type 27 high density flap discs. Extra large flaps provide 50% more usable abrasive than regular flap discs. Size 7 x 7/8, grit 36.

Technical Specs

  • Grade Extra Coarse
  • Item Flap Disc
  • Grit 36
  • Max. RPM 8600
  • Series Neon High Density
  • Disc Dia. 7"
  • Disc Type Type 27
  • Backing Weight Y
  • Mounting Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List